text.skipToContent text.skipToNavigation


P772555

Air Primary, Finned

Item #100180611
each
    Shipment Options

Product details

  • Air Primary
  • 5.3200" Inner Diameter
  • 7.910" Outer Diameter
  • 16.540" Length

Specifications

Inner Diameter 5.32 in
Length 16.54 in
Outside Dia. 7.91 in
Element Description Air Primary
Weight 6.4 LB
EAN or UPC 742330048146

You May Also Like