text.skipToContent text.skipToNavigation


P772556

Air Primary

Item #100180612

Product details

  • Air Primary
  • 3.4800" Inner Diameter
  • 6.090" Outer Diameter
  • 15.960" Length

Specifications

Inner Diameter 3.48 in
Length 15.96 in
Outside Dia. 6.09 in
Element Description Air Primary
Weight 4.08 LB
EAN or UPC 742330048153

You May Also Like