text.skipToContent text.skipToNavigation


P772567

Air Primary

Item #100180614

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 18.580" Length

Specifications

Inner Diameter 7.73 in
Length 18.58 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 9.726 LB
EAN or UPC 742330048184

You May Also Like