Product details
- Primary Filter
applications
- PERLINI 350087A
Specifications
Outside Dia. | 12.09 in, 307.2 mm |
Overall Length (mm) | 622.2 |
Overall Length (in) | 24.5 |
Inner Diameter (in) | 7.71 |
Length (mm) | 609.5 |
Bolt Hole Diameter (mm) | 17 mm |
Element Description | Air Primary |
Length | 24 in, 609.5 mm |
Efficiency Test Std | ISO 5011 |
Bolt Hole Diameter (in) | 0.67 in |
Outer Diameter (mm) | 307.2 |
Inner Diameter (mm) | 195.8 |
Length (in) | 24 |
Outer Diameter (in) | 12.09 |
O.D. | 12.09 in, 307.2 mm |
I.D. | 7.71 in, 195.8 mm |
Bolt Hole Diameter | 0.67 in, 17 mm |
Efficiency | 99.9 |
Style | Round |
Media Type | Cellulose |
Type | Primary |
Overall Length | 24.5 in, 622.2 mm |
Weight | 11.5 LB |
EAN or UPC | 742330048238 |