text.skipToContent text.skipToNavigation


P772585

Air Primary

Item #100180618
each

Product details

  • Air Primary
  • 6.7300" Inner Diameter
  • 11.100" Outer Diameter
  • 15.350" Length

Specifications

Inner Diameter 6.73 in
Length 15.35 in
Outside Dia. 11.1 in
Element Description Air Primary
Weight 7.55 LB
EAN or UPC 742330048245

You May Also Like