text.skipToContent text.skipToNavigation


P772587

Air Primary

Item #100180619

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 9.650" Outer Diameter
  • 16.540" Length

Specifications

Inner Diameter 6.04 in
Length 16.54 in
Outside Dia. 9.65 in
Element Description Air Primary
Weight 6.45 LB
EAN or UPC 742330048269

You May Also Like