text.skipToContent text.skipToNavigation


P772597

Air Primary

Item #100180620
each

Product details

  • Air Primary
  • 5.3200" Inner Diameter
  • 7.910" Outer Diameter
  • 17.870" Length

Specifications

Inner Diameter 5.32 in
Length 17.87 in
Outside Dia. 7.91 in
Element Description Air Primary
Weight 7.05 LB
EAN or UPC 742330048276

You May Also Like