Product details
- Primary Filter
applications
- JCB 32903601
Specifications
Length (mm) | 380.5 |
Outer Diameter (mm) | 154.5 |
Inner Diameter (mm) | 88.5 |
Inner Diameter (in) | 3.48 |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Outside Dia. | 6.08 in, 154.5 mm |
Length | 14.98 in, 380.5 mm |
Length (in) | 14.98 |
Outer Diameter (in) | 6.08 |
Media Type | Cellulose |
Type | Primary |
Style | Finned |
Efficiency | 99.9 |
O.D. | 6.08 in, 154.5 mm |
I.D. | 3.48 in, 88.5 mm |
Weight | 3.7 LB |
EAN or UPC | 742330048283 |