text.skipToContent text.skipToNavigation


P775026

Air Primary

Item #100180622
each

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 22.560" Length

Specifications

Inner Diameter 7.73 in
Length 22.56 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 10.8 LB
EAN or UPC 742330048290

You May Also Like