Product details
- Safety Filter
Specifications
Length | 11.14 in, 283 mm |
Inner Diameter (in) | 1.77 |
Outer Diameter (mm) | 62.1 |
Inner Diameter (mm) | 45 |
Length (mm) | 283 |
Outer Diameter (in) | 2.44 |
Element Description | Air Safety, RadialSeal® |
Outside Dia. | 2.44 in, 62.1 mm |
Length (in) | 11.14 |
Efficiency Test Std | ISO 5011 |
O.D. | 2.44 in, 62.1 mm |
I.D. | 1.77 in, 45 mm |
Style | Round |
Type | Safety |
Weight | 0.15 LB |
EAN or UPC | 742330048313 |