text.skipToContent text.skipToNavigation


P775339

Air Safety

Item #100180625
each
    Shipment Options

Product details

  • Air Safety
  • 7.28" Outside Diameter, 6.22" Inside Diameter, 23.82" Long

Specifications

Inner Diameter 6.22 in
Length 23.82 in
Outside Dia. 7.28 in
Primary Application Perlini 350088A
Element Description Air Safety
Air Primary N/A
Weight 4.2 LB
EAN or UPC 742330048344

You May Also Like