text.skipToContent text.skipToNavigation


P775373

Air Safety

Item #100180626

Product details

  • Air Safety
  • 3.39" Outside Diameter, 2.93" Inside Diameter, 10.16" Long

Specifications

Inner Diameter 2.93 in
Length 10.16 in
Outside Dia. 3.39 in
Primary Application JCB 321906802
Element Description Air Safety
Air Primary P771584
Weight 0.714 LB
EAN or UPC 742330048429

You May Also Like