text.skipToContent text.skipToNavigation


P775457

Air Safety

Item #100180627

Product details

  • Air Safety
  • 3.39" Outside Diameter, 2.93" Inside Diameter, 12.13" Long

Specifications

Inner Diameter 2.93 in
Length 12.13 in
Outside Dia. 3.39 in
Primary Application Fiat Allis 71406283
Element Description Air Safety
Air Primary P778702
Weight 0.85 LB
EAN or UPC 742330048436

You May Also Like