text.skipToContent text.skipToNavigation


P775500

Air Safety

Item #100180628

Product details

  • Air Safety
  • 7.28" Outside Diameter, 6.22" Inside Diameter, 14.57" Long

Specifications

Inner Diameter 6.22 in
Length 14.57 in
Outside Dia. 7.28 in
Primary Application Renault RVI 5000814798
Element Description Air Safety
Air Primary N/A
Weight 3.137 LB
EAN or UPC 742330048443

You May Also Like