text.skipToContent text.skipToNavigation


P775510

Air Safety

Item #100180629
each
    Shipment Options

Product details

  • Air Safety
  • 5.94" Outside Diameter, 4.84" Inside Diameter, 14.37" Long

Specifications

Inner Diameter 4.84 in
Length 14.37 in
Outside Dia. 5.94 in
Primary Application Fiat Geotech 1930606
Element Description Air Safety
Air Primary N/A
Weight 2.25 LB
EAN or UPC 742330048450

You May Also Like