text.skipToContent text.skipToNavigation


P775631

Air Safety

Item #100180630
each

Product details

  • Air Safety, RadialSeal®
  • 4.13" Outside Diameter, 2.68" Inside Diameter, 11.81" Long

Specifications

Inner Diameter 2.68 in
Length 11.81 in
Outside Dia. 4.13 in
Primary Application GEHL 781360775631
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 0.4 LB
EAN or UPC 742330048467

You May Also Like