text.skipToContent text.skipToNavigation


P775687

Air Primary

Item #100180631
each

Product details

  • Air Primary
  • 2.4900" Inner Diameter
  • 4.090" Outer Diameter
  • 10.550" Length

Specifications

Inner Diameter 2.49 in
Length 10.55 in
Outside Dia. 4.09 in
Element Description Air Primary
Weight 1.7 LB
EAN or UPC 742330048481

You May Also Like