text.skipToContent text.skipToNavigation


P775732

Air Primary, Finned

Item #100180633
each

Product details

  • Air Primary
  • 4.5700" Inner Diameter
  • 7.950" Outer Diameter
  • 11.810" Length

Specifications

Inner Diameter 4.57 in
Length 11.81 in
Outside Dia. 7.95 in
Element Description Air Primary
Weight 3.937 LB
EAN or UPC 742330048511

You May Also Like