text.skipToContent text.skipToNavigation


P775749

Air Primary, Finned

Item #100180634
each
    Shipment Options

Product details

  • Air Primary
  • 2.4900" Inner Diameter
  • 4.090" Outer Diameter
  • 8.030" Length

Specifications

Inner Diameter 2.49 in
Length 8.03 in
Outside Dia. 4.09 in
Element Description Air Primary
Weight 0.8 LB
EAN or UPC 742330048528

You May Also Like