text.skipToContent text.skipToNavigation


P775804

Air Primary

Item #100180635

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 15 3/4" Length

Specifications

Inner Diameter 7.73 in
Length 15 3/4 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 7.75 LB
EAN or UPC 742330048542

You May Also Like