text.skipToContent text.skipToNavigation


P775896

Air Primary

Item #100180636
each

Product details

  • Air Primary
  • 5.2100" Inner Diameter
  • 9.530" Outer Diameter
  • 20.870" Length

Specifications

Inner Diameter 5.21 in
Length 20.87 in
Outside Dia. 9.53 in
Element Description Air Primary
Weight 9.085 LB
EAN or UPC 742330048566

You May Also Like