text.skipToContent text.skipToNavigation


P775918

Air Primary

Item #100180637
each
    Shipment Options

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 17.240" Length

Specifications

Inner Diameter 7.73 in
Length 17.24 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 8.6 LB
EAN or UPC 742330048573

You May Also Like