text.skipToContent text.skipToNavigation


P775945

Air Primary, Konepac

Item #100180638
each

Product details

  • Air Primary
  • 4.6800" Inner Diameter
  • 7.360" Outer Diameter
  • 23.310" Length

Specifications

Inner Diameter 4.68 in
Length 23.31 in
Outside Dia. 7.36 in
Element Description Air Primary
Weight 4.409 LB
EAN or UPC 742330048580

You May Also Like