text.skipToContent text.skipToNavigation


P776019

Air Safety

Item #100180640

Product details

  • Air Safety
  • 4.57" Outside Diameter, 3.46" Inside Diameter, 16.54" Long

Specifications

Inner Diameter 3.46 in
Length 16.54 in
Outside Dia. 4.57 in
Primary Application Komatsu 205-01-K1480
Element Description Air Safety
Air Primary P772597
Weight 1.95 LB
EAN or UPC 742330048597

You May Also Like