text.skipToContent text.skipToNavigation


P776102

Air Safety

Item #100180642

Product details

  • Air Safety
  • 7.28" Outside Diameter, 6.22" Inside Diameter, 21.89" Long

Specifications

Inner Diameter 6.22 in
Length 21.89 in
Outside Dia. 7.28 in
Primary Application John Deere AZ45867
Element Description Air Safety
Air Primary N/A
Weight 4.016 LB
EAN or UPC 742330048603

You May Also Like