text.skipToContent text.skipToNavigation


P776157

Air Primary, Konepac

Item #100180643

Product details

  • Air Primary
  • 6.5700" Inner Diameter
  • 11 1/2" Outer Diameter
  • 19.720" Length

Specifications

Inner Diameter 6.57 in
Length 19.72 in
Outside Dia. 11 1/2 in
Element Description Air Primary
Weight 9.0 LB
EAN or UPC 742330048610

You May Also Like