text.skipToContent text.skipToNavigation


P776158

Air Primary, Konepac

Item #100180644
each

Product details

  • Air Primary
  • 3.6200" Inner Diameter
  • 7.010" Outer Diameter
  • 15.630" Length

Specifications

Inner Diameter 3.62 in
Length 15.63 in
Outside Dia. 7.01 in
Element Description Air Primary
Weight 3.4 LB
EAN or UPC 742330048627

You May Also Like