text.skipToContent text.skipToNavigation


P776159

Air Primary, Konepac

Item #100180645
each

Product details

  • Air Primary
  • 4.7400" Inner Diameter
  • 8.270" Outer Diameter
  • 18.580" Length

Specifications

Inner Diameter 4.74 in
Length 18.58 in
Outside Dia. 8.27 in
Element Description Air Primary
Weight 4.5 LB
EAN or UPC 742330048634

You May Also Like