text.skipToContent text.skipToNavigation


P776302

Air Primary

Item #100180646

Product details

  • Air Primary
  • 6.1600" Inner Diameter
  • 8.740" Outer Diameter
  • 8.190" Length

Specifications

Inner Diameter 6.16 in
Length 8.19 in
Outside Dia. 8.74 in
Element Description Air Primary
Weight 2.9 LB
EAN or UPC 742330048689

You May Also Like