text.skipToContent text.skipToNavigation


P776356

Air Primary, Finned

Item #100180647
each

Product details

  • Air Primary
  • 2.4900" Inner Diameter
  • 4.090" Outer Diameter
  • 8.540" Length

Specifications

Inner Diameter 2.49 in
Length 8.54 in
Outside Dia. 4.09 in
Element Description Air Primary
Weight 1.627 LB
EAN or UPC 742330048719

You May Also Like