Product details
- Safety Filter
Specifications
Efficiency Test Std | ISO 5011 |
Element Description | Air Safety |
Bolt Hole Diameter (mm) | 17 mm |
Inner Diameter (in) | 1.97 |
Length | 6.97 in, 177 mm |
Outside Dia. | 2.38 in, 60.5 mm |
Outer Diameter (in) | 2.38 |
Bolt Hole Diameter (in) | 0.67 in |
Inner Diameter (mm) | 50 |
Length (in) | 6.97 |
Length (mm) | 177 |
Outer Diameter (mm) | 60.5 |
Style | Round |
Bolt Hole Diameter | 0.67 in, 17 mm |
I.D. | 1.97 in, 50 mm |
O.D. | 2.38 in, 60.5 mm |
Type | Safety |
Weight | 0.3 LB |
EAN or UPC | 742330048726 |