text.skipToContent text.skipToNavigation


P776358

Air Primary, Finned

Item #100180649

Product details

  • Air Primary
  • 2.8300" Inner Diameter
  • 5.240" Outer Diameter
  • 13.980" Length

Specifications

Inner Diameter 2.83 in
Length 13.98 in
Outside Dia. 5.24 in
Element Description Air Primary
Weight 2.989 LB
EAN or UPC 742330048733

You May Also Like