text.skipToContent text.skipToNavigation


P776360

Air Primary, Finned

Item #100180650
each
    Shipment Options

Product details

  • Air Primary
  • 2.8300" Inner Diameter
  • 5.240" Outer Diameter
  • 8 1/2" Length

Specifications

Inner Diameter 2.83 in
Length 8 1/2 in
Outside Dia. 5.24 in
Element Description Air Primary
Weight 2.387 LB
EAN or UPC 742330048740

You May Also Like