text.skipToContent text.skipToNavigation


P776386

Air Primary

Item #100180651
each
    Shipment Options

Product details

  • Air Primary
  • 5 1/4" Inner Diameter
  • 10.470" Outer Diameter
  • 9.130" Length

Specifications

Inner Diameter 5 1/4 in
Length 9.13 in
Outside Dia. 10.47 in
Element Description Air Primary
Weight 6.85 LB
EAN or UPC 742330048757

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison