text.skipToContent text.skipToNavigation


P776497

Air Primary

Item #100180653

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 9.650" Outer Diameter
  • 13.580" Length

Specifications

Inner Diameter 6.04 in
Length 13.58 in
Outside Dia. 9.65 in
Element Description Air Primary
Weight 5.9 LB
EAN or UPC 742330048771

You May Also Like