text.skipToContent text.skipToNavigation


P776498

Air Safety

Item #100180654

Product details

  • Air Safety
  • 5.94" Outside Diameter, 4.84" Inside Diameter, 12.01" Long

Specifications

Inner Diameter 4.84 in
Length 12.01 in
Outside Dia. 5.94 in
Primary Application Fiat Geotech 1930601
Element Description Air Safety
Air Primary N/A
Weight 1.4 LB
EAN or UPC 742330048788

You May Also Like