Product details
- Safety Filter
Specifications
Length (in) | 10.24 |
Bolt Hole Diameter (in) | 0.35 in |
Inner Diameter (mm) | 55.5 |
Length | 10.24 in, 260 mm |
Outside Dia. | 2.58 in, 65.5 mm |
Element Description | Air Safety |
Length (mm) | 260 |
Efficiency Test Std | ISO 5011 |
Bolt Hole Diameter (mm) | 9 mm |
Outer Diameter (in) | 2.58 |
Inner Diameter (in) | 2.19 |
Outer Diameter (mm) | 65.5 |
Style | Round |
I.D. | 2.19 in, 55.5 mm |
Type | Safety |
Bolt Hole Diameter | 0.35 in, 9 mm |
O.D. | 2.58 in, 65.5 mm |
Weight | 0.6 LB |
EAN or UPC | 742330048795 |