text.skipToContent text.skipToNavigation


P776615

Air Primary, Finned

Item #100180656

Product details

  • Air Primary
  • 3.3000" Inner Diameter
  • 5.240" Outer Diameter
  • 11.570" Length

Specifications

Inner Diameter 3.3 in
Length 11.57 in
Outside Dia. 5.24 in
Element Description Air Primary
Weight 2.1 LB
EAN or UPC 742330048832

You May Also Like