text.skipToContent text.skipToNavigation


P776636

Air Primary, Finned

Item #100180657
each
    Shipment Options

Product details

  • Air Primary
  • 2 1/2" Inner Diameter
  • 5.240" Outer Diameter
  • 11.570" Length

Specifications

Inner Diameter 2 1/2 in
Length 11.57 in
Outside Dia. 5.24 in
Element Description Air Primary
Weight 1.55 LB
EAN or UPC 742330048856

You May Also Like