text.skipToContent text.skipToNavigation


P776694

Air Safety

Item #100180658
each

Product details

  • Air Safety
  • 3.62" Outside Diameter, 2.8" Inside Diameter, 13.46" Long

Specifications

Inner Diameter 2.8 in
Length 13.46 in
Outside Dia. 3.62 in
Primary Application Mann & Hummel CF800
Element Description Air Safety
Air Primary P181088
Weight 0.831 LB
EAN or UPC 742330050811

You May Also Like