text.skipToContent text.skipToNavigation


P776695

Air Safety

Item #100180659

Product details

  • Air Safety
  • 4.37" Outside Diameter, 3.54" Inside Diameter, 14.64" Long

Specifications

Inner Diameter 3.54 in
Length 14.64 in
Outside Dia. 4.37 in
Primary Application Mann & Hummel CF1000
Element Description Air Safety
Air Primary P771561
Weight 0.4 LB
EAN or UPC 742330050842

You May Also Like