text.skipToContent text.skipToNavigation


P776696

Air Safety

Item #100180660

Product details

  • Air Safety
  • 4.76" Outside Diameter, 3.94" Inside Diameter, 14.93" Long

Specifications

Inner Diameter 3.94 in
Length 14.93 in
Outside Dia. 4.76 in
Primary Application Mann & Hummel CF1200
Element Description Air Safety
Air Primary P771508
Weight 1.0 LB
EAN or UPC 742330050828

You May Also Like