Product details
- Primary Filter
Specifications
Efficiency Test Std | ISO 5011 |
Bolt Hole Diameter (in) | 0.47 in |
Outer Diameter (mm) | 133 |
Inner Diameter (mm) | 82.5 |
Length | 10.87 in, 276 mm |
Bolt Hole Diameter (mm) | 12 mm |
Outside Dia. | 5.24 in, 133 mm |
Inner Diameter (in) | 3.25 |
Length (mm) | 276 |
Length (in) | 10.87 |
Element Description | Air Primary |
Outer Diameter (in) | 5.24 |
Type | Primary |
Bolt Hole Diameter | 0.47 in, 12 mm |
Efficiency | 99.9 |
Style | Finned |
I.D. | 3.25 in, 82.5 mm |
Media Type | Cellulose |
O.D. | 5.24 in, 133 mm |
Weight | 2.3 LB |
EAN or UPC | 742330048863 |