text.skipToContent text.skipToNavigation


P776765

Air Primary, Konepac

Item #100180663
each
    Shipment Options

Product details

  • Air Primary
  • 6.2200" Inner Diameter
  • 9.880" Outer Diameter
  • 19.530" Length

Specifications

Inner Diameter 6.22 in
Length 19.53 in
Outside Dia. 9.88 in
Element Description Air Primary
Weight 3.95 LB
EAN or UPC 742330048870

You May Also Like