text.skipToContent text.skipToNavigation


P776830

Air Primary, Finned

Item #100180664

Product details

  • Air Primary
  • 3.4600" Inner Diameter
  • 6.100" Outer Diameter
  • 11.770" Length

Specifications

Inner Diameter 3.46 in
Length 11.77 in
Outside Dia. 6.1 in
Element Description Air Primary
Weight 3.55 LB
EAN or UPC 742330048887

You May Also Like