text.skipToContent text.skipToNavigation


P776895

Air Safety

Item #100180665
each
    Shipment Options

Product details

  • Air Safety
  • 2.76" Outside Diameter, 2.4" Inside Diameter, 7.24" Long

Specifications

Inner Diameter 2.4 in
Length 7.24 in
Outside Dia. 2.76 in
Primary Application JCB 32/905002
Element Description Air Safety
Air Primary N/A
Weight 0.478 LB
EAN or UPC 742330048900

You May Also Like