text.skipToContent text.skipToNavigation


P777105

Air Primary

Item #100180666

Product details

  • Air Primary
  • 6.2200" Inner Diameter
  • 10.660" Outer Diameter
  • 22.440" Length

Specifications

Inner Diameter 6.22 in
Length 22.44 in
Outside Dia. 10.66 in
Element Description Air Primary
Weight 10.0 LB
EAN or UPC 742330089828

You May Also Like