text.skipToContent text.skipToNavigation


P777240

Air Primary

Item #100180669
each

Product details

  • Air Primary
  • 2.8700" Inner Diameter
  • 5.230" Outer Diameter
  • 11.020" Length

Specifications

Inner Diameter 2.87 in
Length 11.02 in
Outside Dia. 5.23 in
Element Description Air Primary
Weight 1.75 LB
EAN or UPC 742330089873

You May Also Like