text.skipToContent text.skipToNavigation


P777241

Air Primary

Item #100180670

Product details

  • Air Primary
  • 4.0900" Inner Diameter
  • 7.790" Outer Diameter
  • 14.370" Length

Specifications

Inner Diameter 4.09 in
Length 14.37 in
Outside Dia. 7.79 in
Element Description Air Primary
Weight 4.35 LB
EAN or UPC 742330089880

You May Also Like