text.skipToContent text.skipToNavigation


P777279

Air Primary

Item #100180671

Product details

  • Air Primary
  • 6.7700" Inner Diameter
  • 11.060" Outer Diameter
  • 20.080" Length

Specifications

Inner Diameter 6.77 in
Length 20.08 in
Outside Dia. 11.06 in
Element Description Air Primary
Weight 7.9 LB
EAN or UPC 742330089910

You May Also Like